Zoro Homepage

No Applications Shock Absorber, 24-166539

  • Mfr # 24-166539

  • Zoro # G4652561


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.1mm
Height
2.95 in
Finish
Black Paint
Weight
3.44 lbs
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-166539
Zoro #
G4652561
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.1mm
Finish
Black Paint
Weight
3.44 lbs
Features
Not Found
Internal Design
Monotube
Series
B4 OE Replacement (DampMatic)
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.