Zoro Homepage

No Applications Shock Absorber, 24-186452

  • Mfr # 24-186452

  • Zoro # G4652738


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 19.1mm
Weight
4.63 lbs
Finish
Yellow Paint
Length
26.8 in
Includes
Blue Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-186452
Zoro #
G4652738
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 19.1mm
Weight
4.63 lbs
Finish
Yellow Paint
Includes
Blue Straight
Features
Not Found
Series
B6
Internal Design
Monotube
Upper Mount Type
Eye 19.1mm
Position
Rear

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.