
No Applications Shock Absorber, 33-025452
Mfr # 33-025452
Zoro # G4704921
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 19.1mm
Features
Not Found
Width
2.95 in
Height
2.95 in
Includes
Blue Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33-025452
Zoro #
G4704921
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 19.1mm
Features
Not Found
Includes
Blue Bellows
Finish
Yellow Paint
Weight
4.63 lbs
Position
Front
Upper Mount Type
Eye 12.75mm
Internal Design
Monotube
Series
B6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.