
No Applications:N/A Shock Absorber, 24-018593
Mfr # 24-018593
Zoro # G4648057
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Height
4.15 in
Finish
Black Paint
Includes
Black Straight
Features
Not Found
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-018593
Zoro #
G4648057
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.15 in
Width
4.15 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Stem
Finish
Black Paint
Includes
Black Straight
Features
Not Found
Weight
6.77 lbs
Upper Mount Type
Eye 16mm
Internal Design
Monotube
Series
B4 OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.