
Olds Toronado 85-79
Mfr # 24-009409
Zoro # G900620022
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.5mm
Weight
4.63 lbs
Length
22.45 in
Features
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-009409
Zoro #
G900620022
UPC #
-
Country of Origin
Unknown
Dimensions
Length
22.45 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.5mm
Weight
4.63 lbs
Features
Finish
Yellow Paint
Includes
Blue Straight
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Position
Front
Budget
Med-High
Design
Mono Tube
Series
B6
Upper Mount Type
Eye 14.5mm
Handling Characteristic
Performance
Description
Olds Toronado 85-79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.