
Porsche 356B 71-71/356C 71-71/356Sc 71 Shock Absorber, B46-0164
Mfr # B46-0164
Zoro # G4836829
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Weight
3.15 lbs
Length
22.45 in
Height
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B46-0164
Zoro #
G4836829
UPC #
-
Country of Origin
Unknown
Dimensions
Length
22.45 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Weight
3.15 lbs
Finish
Yellow Paint
Includes
Blue Straight
Features
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Eye 11.5mm
Design
Mono Tube
Budget
Med-High
Series
B6 Performance
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.