
Porsche 911 05-99 Strut Assembly, 22-046123
Mfr # 22-046123
Zoro # G4613851
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Length
26.8 in
Width
8.45 in
Height
8.45 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-046123
Zoro #
G4613851
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
8.45 in
Height
8.45 in
Details
Lower Mount Type
Base Cup
Finish
Yellow Paint
Features
Weight
8.42 lbs
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Spring Seat Included
Yes - Fixed
Budget
Med-High
Internal Design
Twintube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Series
B6 Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.