Zoro Homepage

Porsche 911 11-05 Strut Assembly, 35-118251

  • Mfr # 35-118251

  • Zoro # G4694570


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Special
Width
8.45 in
Includes
Black Bellows
Length
26.8 in
Height
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-118251
Zoro #
G4694570
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.45 in
Length
26.8 in
Height
8.45 in

Details

Lower Mount Type
Special
Includes
Black Bellows
Weight
12.3 lbs
Features
Finish
Yellow Paint
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance (DampTronic)
Design
Mono Tube
Upper Mount Type
Stem
Budget
Med-High
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.