Zoro Homepage

Porsche 911 12-05 Shock Absorber, 26-147543

  • Mfr # 26-147543

  • Zoro # G4657671


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Weight
4.21 lbs
Width
3.55 in
Features
Height
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-147543
Zoro #
G4657671
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.55 in
Height
3.55 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Weight
4.21 lbs
Features
Finish
Clear Anodized
Budget
Medium
Internal Design
Monotube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement (DampTronic)
Handling Characteristic
Performance
Design
Mono Tube
Spring Seat Included
Yes
Driving Qualifiers
Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.