
Porsche 911 77-76/911 83/911 89-85 Strut Cartridge, 34-050019
Mfr # 34-050019
Zoro # G4675138
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Internal Design
Monotube
Extended Length
21.36 in
Upper Mounting Type
Stem
Finish
Chrome Plated
Lower Mount Type
Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-050019
Zoro #
G4675138
UPC #
-
Country of Origin
Unknown
Dimensions
Extended Length
21.36 in
Collapsed Length
14.33 in
Details
Internal Design
Monotube
Upper Mounting Type
Stem
Finish
Chrome Plated
Lower Mount Type
Stem
Item
Suspension Strut Cartridge
Series
B6 Performance
Boot Included
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.