Porsche 911 85-71/911 89/912 71 Strut Cartridge, 34-001127

  • Mfr # 34-001127

  • Zoro # G4672408


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Housing
Finish
Green Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
6.02 lbs
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34-001127
Zoro #
G4672408
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Lower Mount Type
Housing
Finish
Green Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
6.02 lbs
Includes
Green Straight
Handling Characteristic
Performance
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Internal Design
Monotube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.