
Porsche 911 85-71/911 89/914 76-70 Strut Cartridge, 34-001134
Mfr # 34-001134
Zoro # G4671470
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Housing
Length
26.8 in
Includes
Green Straight
Weight
6.13 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-001134
Zoro #
G4671470
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
2.95 in
Height
2.95 in
Details
Lower Mount Type
Housing
Includes
Green Straight
Weight
6.13 lbs
Features
Finish
Green Paint
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable
Series
B8 Performance Plus
Handling Characteristic
Performance
Internal Design
Monotube
Budget
Med-High
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.