
Porsche 911 89-72 Shock Absorber, 24-009751
Mfr # 24-009751
Zoro # G4648151
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Length
26.8 in
Height
2.95 in
Weight
4.41 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-009751
Zoro #
G4648151
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Weight
4.41 lbs
Features
Finish
Yellow Paint
Includes
Yellow Straight
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance
Budget
Med-High
Series
B6 Performance
Upper Mount Type
Stem
Internal Design
Monotube
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.