
Porsche 911 94-89 Strut Assembly, 35-052777
Mfr # 35-052777
Zoro # G4688237
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Height
4.15 in
Includes
Blue Bellows
Width
4.15 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-052777
Zoro #
G4688237
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.15 in
Width
4.15 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Includes
Blue Bellows
Finish
Zinc Plated
Features
Weight
9.57 lbs
Spring Seat Included
Yes - Fixed
Budget
Med-High
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Design
Mono Tube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.