Zoro Homepage

Porsche 911 94-91 Suspension Kit, 48-132633

  • Mfr # 48-132633

  • Zoro # G1634540


product price: $3,279.99
/ea
Free Shipping & Returns

Key Features

Weight
57.21 lbs
Height
8.3 in
Width
11. in
Length
30.3 in
Finish
Dampers: Zinc Plated/Springs: Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-132633
Zoro #
G1634540
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.3 in
Width
11. in
Length
30.3 in

Details

Weight
57.21 lbs
Finish
Dampers: Zinc Plated/Springs: Blue
Features
Ideal both for street driving and weekend racing; With 10 precise compression and rebound settings, which are adjustable from street driving to racing; Provide perfect handling in various driving conditions; Manually adjustable front and rear progressive rate springs; Lowers ride height by 30 to 50 millimeters; Bilstein, patented Triple-C-Technology® surface coating for maximum corrosion protection
Series
B16 (PSS10)
Internal Design
Monotube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.