Zoro Homepage

Porsche 911 98-95 Strut Assembly, 35-116493

  • Mfr # 35-116493

  • Zoro # G4693371


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Length
26.8 in
Weight
9.59 lbs
Height
4.15 in
Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-116493
Zoro #
G4693371
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
4.15 in
Width
4.15 in

Details

Lower Mount Type
Bracket
Weight
9.59 lbs
Finish
Zinc Plated
Features
Includes
Blue Bellows
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Series
B6 Performance
Internal Design
Monotube
Budget
Med-High
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.