Zoro Homepage

Porsche 914 76-70 Shock Absorber, 24-001793

  • Mfr # 24-001793

  • Zoro # G4652412


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 18mm
Weight
4.63 lbs
Finish
Yellow Paint
Features
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-001793
Zoro #
G4652412
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.55 in
Height
3.55 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 18mm
Weight
4.63 lbs
Finish
Yellow Paint
Features
Handling Characteristic
Performance
Spring Seat Included
Yes
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Budget
Med-High
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.