
Porsche 928 91-78/928 95-93 Shock Absorber, 24-009744
Mfr # 24-009744
Zoro # G4646508
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 22.1mm
Features
Width
4.15 in
Weight
4.61 lbs
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-009744
Zoro #
G4646508
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.15 in
Length
26.8 in
Height
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 22.1mm
Features
Weight
4.61 lbs
Finish
Zinc Plated
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Spring Seat Included
Yes
Internal Design
Monotube
Design
Mono Tube
Budget
Med-High
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.