Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bilstein Porsche Boxster 11-05/Cayman 10-06 Strut Assembly, 35-122180 35-122180

Porsche Boxster 11-05/Cayman 10-06 Strut Assembly, 35-122180 (Discontinued)

  • Mfr # 35-122180
  • Zoro # G4703810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-122180
Zoro #
G4703810
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.45 in
Width
8.45 in
Length
26.8 in

Details

Lower Mount Type
Base Cup
Includes
Blue Bellows
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Finish
Yellow Paint
Weight
11.22 lbs
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Budget
Med-High
Internal Design
Monotube
Spring Seat Included
Yes - Fixed
Series
B6 Performance
Handling Characteristic
Performance
Upper Mount Type
Stem
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.