
Porsche Cayenne 06-03/Cayenne 10-08 Shock Absorber, 24-110570
Mfr # 24-110570
Zoro # G4662127
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.2mm
Length
26.8 in
Width
3.55 in
Features
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-110570
Zoro #
G4662127
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
3.55 in
Height
3.55 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Features
Finish
Yellow Paint
Weight
5.47 lbs
Handling Characteristic
Performance
Budget
Med-High
Spring Seat Included
Yes
Series
B6 Performance
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.