Zoro Homepage

Porsche Cayenne 06-03/Cayenne 10-08 Shock Absorber, 24-110600

  • Mfr # 24-110600

  • Zoro # G4661576


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.2mm
Finish
Yellow Paint
Length
26.8 in
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Height
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-110600
Zoro #
G4661576
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
3.55 in
Width
3.55 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Finish
Yellow Paint
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Weight
4.63 lbs
Design
Mono Tube
Upper Mount Type
Stem
Budget
Med-High
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Spring Seat Included
Yes
Handling Characteristic
Performance
Internal Design
Monotube
Series
B8 Performance Plus
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.