
Porsche Cayenne 06-03/Cayenne 10-08 Strut Assembly, 35-110552
Mfr # 35-110552
Zoro # G4691798
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Weight
10.96 lbs
Height
6.1 in
Finish
Yellow Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-110552
Zoro #
G4691798
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Length
26.8 in
Width
6.1 in
Details
Lower Mount Type
Clevis
Weight
10.96 lbs
Finish
Yellow Paint
Features
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Budget
Med-High
Internal Design
Monotube
Series
B6 Performance
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.