Zoro Homepage

Porsche Cayenne 13-08 Shock Absorber, 19-194899

  • Mfr # 19-194899

  • Zoro # G4640460


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Finish
Black Paint
Width
5.28 in
Features
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-194899
Zoro #
G4640460
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.28 in
Height
7.5 in
Length
27.64 in

Details

Item
Shock Absorber
Lower Mount Type
Bracket
Finish
Black Paint
Features
Weight
9.06 lbs
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Design
Mono Tube
Spring Seat Included
Yes - Fixed
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Budget
Medium
Handling Characteristic
Performance
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.