
Porsche Cayenne 13-11/Vw Touare Shock Absorber, 24-197083
Mfr # 24-197083
Zoro # G4664419
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.1mm
Length
26.8 in
Weight
8.36 lbs
Width
6.1 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-197083
Zoro #
G4664419
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
6.1 in
Height
6.1 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Weight
8.36 lbs
Features
Finish
Yellow Paint
Upper Mount Type
Stem
Spring Seat Included
Yes
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Series
B6 Performance
Handling Characteristic
Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.