Zoro Homepage
This item is Discontinued.
Bilstein Porsche Cayenne 16-11:Rear Left Air Susp Spring, 45-240270 45-240270

Porsche Cayenne 16-11:Rear Left Air Susp Spring, 45-240270 (Discontinued)

  • Mfr # 45-240270
  • Zoro # G4278262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-240270
Zoro #
G4278262
UPC #
-
Country of Origin
Unknown

Dimensions

Ride Height Adjustable
Yes

Details

Lower Mount Type
Eye 12.2mm
Series
B4 OE Replacement (Air)
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Special
Design
Air
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Handling Characteristic
Stock, Performance
Internal Design
Twintube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.