
Porsche Macan 16-15:Rear Shock Absorber, 19-243177
Mfr # 19-243177
Zoro # G4605899
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.2mm
Length
26.8 in
Width
2.95 in
Height
2.95 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-243177
Zoro #
G4605899
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
2.95 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Finish
Black Paint
Features
Weight
4.3 lbs
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Internal Design
Twintube
Design
Mono Tube
Handling Characteristic
Performance
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.