
Ram 3500 14-13
Mfr # 24-238533
Zoro # G800619294
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Handling Characteristic
Stock
Internal Design
Monotube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-238533
Zoro #
G800619294
UPC #
-
Country of Origin
Unknown
Dimensions
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Handling Characteristic
Stock
Internal Design
Monotube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Upper Mount Type
Eye 14.4mm
Series
B6 4600
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube
Budget
Low
Description
Ram 3500 14-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.