REAR SHOCK ABSORBER B6 4600 CHEVROLET BLAZER 2005-1996, S10 2003-1994, GMC JIMMY

  • Mfr # 24-018197

  • Zoro # G902181286


product price:  $93.89
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Width
3.55 in
Finish
Yellow Paint
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-018197
Zoro #
G902181286
UPC #
651860642772
Country of Origin
United States

Dimensions

Width
3.55 in
Length
26.8 in
Height
3.55 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Finish
Yellow Paint
Weight
4.89 lbs
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Includes
Blue Straight
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Bar Pin
Design
Mono Tube
Handling Characteristic
Stock
Internal Design
Monotube
Budget
Low
Series
B6 4600
Driving Qualifiers
Commuter/OE Upgrade, Performance Street

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.