
REAR SHOCK ABSORBER B6 4600 CHEVROLET TAHOE 1519 GMC YUKON 1519
Mfr # 24-251761
Zoro # G015945522
product price:Â $97.29
/ea
Free Shipping & Returns
Key Features
Body Design
Smooth Body
Piston Diameter
46mm
Body Diameter
2.0 in.
Collapsed Length
15.58 in
Shaft Diameter
14mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-251761
Zoro #
G015945522
UPC #
-
Country of Origin
Mexico
Dimensions
Piston Diameter
46mm
Body Diameter
2.0 in.
Collapsed Length
15.58 in
Shaft Diameter
14mm
Extended Length
23.07 in
Details
Body Design
Smooth Body
Boot Included
Blue Straight
Item
Suspension Shock Absorber
Finish
Yellow Paint
Upper Mounting Type
Eye 14.1mm
Lower Mount Type
Eye 14.1mm
Series
B6 4600
Internal Design
Monotube
Adjustable
Non-Adjustable
Description
Chevrolet Tahoe 2020-2015, GMC Yukon 2020-2015
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.