REAR SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 1500 2006-1999, SILVERADO 1500 C

  • Mfr # 24-191203

  • Zoro # G702181066


product price: $121.96
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Weight
5.47 lbs
Height
2.95 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-191203
Zoro #
G702181066
UPC #
651860558202
Country of Origin
United States

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in
Extended Length (MM)
695
Collapsed Length (MM)
430.5
Extended Length (IN)
27.36
Collapsed Length (IN)
16.95
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Weight
5.47 lbs
Finish
Zinc Plated
Includes
Black Bellows
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Budget
Low, Medium
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Eye 14.4mm
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.