REAR SHOCK ABSORBER B8 5100 CHEVROLET TAHOE 1519 GMC YUKON 1519

  • Mfr # 24-251778

  • Zoro # G415945771


product price:  $123.00
/ea
Free Shipping & Returns

Key Features

Extended Length
24.17 in
Upper Mounting Type
Eye 14.12mm
Lower Mount Type
Eye 14.12mm
Adjustable
Non-Adjustable
Boot Included
Black Bellows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-251778
Zoro #
G415945771
UPC #
-
Country of Origin
Mexico

Dimensions

Extended Length
24.17 in
Body Diameter
2.0 in.
Shaft Diameter
14mm
Stroke/travel Length
8.59 in
Collapsed Length
15.58 in
Piston Diameter
46mm

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Eye 14.12mm
Lower Mount Type
Eye 14.12mm
Adjustable
Non-Adjustable
Boot Included
Black Bellows
Series
B8
Internal Design
Monotube
Finish
Zinc Plated
Body Design
Smooth Body

Description

Chevrolet Tahoe 2020-2015, GMC Yukon 2020-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.