REAR SHOCK ABSORBER B8 5100 FORD BRONCO 19961980 EXPEDITION 20021997 F150 1

  • Mfr # 24-185530

  • Zoro # G615945663


product price:  $123.00
/ea
Free Shipping & Returns

Key Features

Extended Length
26.16 in
Upper Mounting Type
Eye 16mm
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Body Diameter
2.0 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-185530
Zoro #
G615945663
UPC #
-
Country of Origin
Mexico

Dimensions

Extended Length
26.16 in
Body Diameter
2.0 in.
Collapsed Length
16.14 in
Shaft Diameter
14mm
Stroke/travel Length
10.02 in
Piston Diameter
46mm

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Eye 16mm
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Series
B8
Internal Design
Monotube
Boot Included
Black Bellows
Body Design
Smooth Body
Finish
Zinc Plated

Description

Ford Bronco 1996-1980, Expedition 2002-1997, F-150 1996-1980, F-250 1996-1980, F-250 HD 1997, F-350 1997-1980

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.