Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REAR SHOCK ABSORBER B8 5100 FORD F-150 2003-1997

  • Mfr # 24-185417

  • Zoro # G902181330


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Length
26.8 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-185417
Zoro #
G902181330
UPC #
651860453439
Country of Origin
United States

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in
Body Diameter (ID)
46mm
Collapsed Length (IN)
16.38
Extended Length (IN)
27.32
Extended Length (MM)
694
Collapsed Length (MM)
416

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Weight
5.7 lbs
Includes
Black Bellows
Handling Characteristic
Performance
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Series
B8 5100
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.