Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REAR SHOCK ABSORBER B8 5100 NISSAN TITAN 17-19

  • Mfr # 24-284097

  • Zoro # G802181041


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14mm
Adjustable
Non-Adjustable
Width
2.95 in
Includes
Black Bellows
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-284097
Zoro #
G802181041
UPC #
651860823003
Country of Origin
United States

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Body Diameter (ID)
46mm
Collapsed Length (IN)
15.35
Extended Length (IN)
23.94
Extended Length (MM)
608.2
Collapsed Length (MM)
390

Details

Item
Shock Absorber
Lower Mount Type
Eye 14mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Weight
15 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Body Design
Smooth Body (Non-coilover)
Budget
Low, Medium
Handling Characteristic
Performance
Upper Mount Type
Eye 14mm
Series
B8 5100
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.