
Rolls Royce Camargue 80-75/Corniche 79 Shock Absorber, 24-014304
Mfr # 24-014304
Zoro # G4652430
product price: $159.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Width
2.95 in
Features
Weight
5.34 lbs
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-014304
Zoro #
G4652430
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Stem
Features
Weight
5.34 lbs
Finish
Black Paint
Includes
Black Straight
Handling Characteristic
Performance
Upper Mount Type
Stem
Budget
Med-High
Design
Mono Tube
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.