Zoro Homepage

SAAB 9-3 10-03

  • Mfr # 35-102540

  • Zoro # G202028328


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Finish
Yellow Paint
Features
Height
8.45 in
Weight
9.79 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-102540
Zoro #
G202028328
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.45 in
Length
26.8 in
Width
8.45 in

Details

Lower Mount Type
Clevis
Finish
Yellow Paint
Features
Weight
9.79 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Series
B8 Performance Plus
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Handling Characteristic
Performance
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.