Zoro Homepage

Saab 9-3 11-03 Strut Assembly, 35-102519

  • Mfr # 35-102519

  • Zoro # G4689040


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Height
8.45 in
Finish
Yellow Paint
Features
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-102519
Zoro #
G4689040
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.45 in
Length
26.8 in
Width
8.45 in

Details

Lower Mount Type
Bracket
Finish
Yellow Paint
Features
Weight
9.92 lbs
Budget
Med-High
Series
B6 Performance
Handling Characteristic
Performance
Upper Mount Type
Stem
Internal Design
Monotube
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.