Zoro Homepage

Saab 900 94-79 Shock Absorber, 24-003971

  • Mfr # 24-003971

  • Zoro # G4651502


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.2mm
Height
2.95 in
Includes
Blue Straight
Finish
Yellow Paint
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-003971
Zoro #
G4651502
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
22.45 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Includes
Blue Straight
Finish
Yellow Paint
Weight
3.92 lbs
Features
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance
Internal Design
Monotube
Design
Mono Tube
Handling Characteristic
Performance
Budget
Med-High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.