Scion Fr-S 15-13/Subaru Brz 15-13, 35-228370

  • Mfr # 35-228370

  • Zoro # G100619307


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Height
6.8 in
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Finish
Yellow Paint
Width
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-228370
Zoro #
G100619307
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Width
6.7 in
Length
26.8 in

Details

Lower Mount Type
Clevis
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Finish
Yellow Paint
Weight
10.45 lbs
Spring Seat Included
Yes - Fixed
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance
Budget
Med-High
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Design
Mono Tube
Internal Design
Monotube

Description

Scion Fr-S 15-13/Subaru Brz 15-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.