This item is Discontinued.

Bilstein Scion Fr-S 15-13/Subaru Brz 15-13 Strut Assembly, 35-228417 35-228417

Scion Fr-S 15-13/Subaru Brz 15-13 Strut Assembly, 35-228417 (Discontinued)

  • Mfr # 35-228417
  • Zoro # G4695316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-228417
Zoro #
G4695316
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Width
6.7 in
Length
26.8 in

Details

Lower Mount Type
Clevis
Weight
10.45 lbs
Finish
Yellow Paint
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Internal Design
Monotube
Series
B8 Performance Plus
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Med-High
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.