Zoro Homepage

Shock Absorber, 19-183862

  • Mfr # 19-183862

  • Zoro # G700619998


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Stem
Finish
Black Paint
Length
26.8 in
Weight
4.41 lbs
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-183862
Zoro #
G700619998
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Stem
Finish
Black Paint
Weight
4.41 lbs
Features
Handling Characteristic
Performance
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Design
Mono Tube
Internal Design
Twintube

Description

Bmw X1 13-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.