Zoro Homepage

SHOCK ABSORBER

  • Mfr # 19-227771

  • Zoro # G402029880


product price: $74.00
/ea

Key Features

Lower Mount Type
Eye
Features
Height
2.95 in
Weight
15 lbs
Finish
Black Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-227771
Zoro #
G402029880
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye
Features
Weight
15 lbs
Finish
Black Paint
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Handling Characteristic
Performance
Internal Design
Twintube
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Upper Mount Type
Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.