Zoro Homepage

Shock Absorber, 19-266817

  • Mfr # 19-266817

  • Zoro # G200619245


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye
Weight
15 lbs
Height
2.95 in
Length
26.8 in
Finish
Black Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-266817
Zoro #
G200619245
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye
Weight
15 lbs
Finish
Black Paint
Features
Upper Mount Type
Stem
Budget
Medium
Design
Mono Tube
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Series
B4 OE Replacement
Internal Design
Twintube

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.