
Shock Absorber, 19-266954
Mfr # 19-266954
Zoro # G4613912
product price: $91.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Width
3.55 in
Features
Weight
5.09 lbs
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-266954
Zoro #
G4613912
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.55 in
Height
3.55 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Features
Weight
5.09 lbs
Includes
Black Straight
Finish
Black Paint
Internal Design
Twintube
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Budget
Medium
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12.1mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.