
Shock Absorber, 19-274379
Mfr # 19-274379
Zoro # G4616679
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye
Features
Width
6.1 in
Weight
15 lbs
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-274379
Zoro #
G4616679
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Height
6.1 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye
Features
Weight
15 lbs
Finish
Black Paint
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Internal Design
Twintube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Budget
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.