Zoro Homepage

Shock Absorber, 19-276922

  • Mfr # 19-276922

  • Zoro # G4609557


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Finish
Black Paint
Weight
15 lbs
Width
6.1 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-276922
Zoro #
G4609557
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.1 in
Length
26.8 in
Height
6.1 in

Details

Item
Shock Absorber
Lower Mount Type
Base Cup
Finish
Black Paint
Weight
15 lbs
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Upper Mount Type
Stem
Budget
Medium
Handling Characteristic
Performance
Spring Seat Included
Yes - Fixed
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Internal Design
Twintube
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.