Zoro Homepage

Shock Absorber, 19-282930

  • Mfr # 19-282930

  • Zoro # G4621186


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye
Finish
Black Paint
Length
22.45 in
Height
2.95 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-282930
Zoro #
G4621186
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye
Finish
Black Paint
Features
Includes
E6-SR1-Z002A05
Weight
13 lbs
Internal Design
Twintube
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Upper Mount Type
Eye
Budget
Medium
Spring Seat Included
Yes - Fixed
Series
B4 OE Replacement
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.