Zoro Homepage

Shock Absorber, 19-284033

  • Mfr # 19-284033

  • Zoro # G700619264


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye
Features
Width
4.15 in
Length
26.8 in
Weight
4.9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-284033
Zoro #
G700619264
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Length
26.8 in
Height
4.15 in

Details

Item
Shock Absorber
Lower Mount Type
Eye
Features
Weight
4.9 lbs
Finish
Black Paint
Internal Design
Twintube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Design
Mono Tube
Handling Characteristic
Performance
Budget
Medium
Upper Mount Type
Stem
Series
B4 OE Replacement

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.