Zoro Homepage

SHOCK ABSORBER

  • Mfr # 19-289052

  • Zoro # G902029953


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye
Width
2.95 in
Features
Length
26.8 in
Weight
15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-289052
Zoro #
G902029953
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye
Features
Weight
15 lbs
Finish
Black Paint
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Budget
Medium
Series
B4 OE Replacement
Handling Characteristic
Performance
Internal Design
Twintube
Upper Mount Type
Eye
Design
Mono Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.