Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCK ABSORBER

  • Mfr # 20-146092

  • Zoro # G602029819


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16.2mm
Length
26.8 in
Finish
Black Paint
Height
6.1 in
Features
Perfect OE replacement shocks and struts to give your car a premium like-new feel; Made from brand-new components for original ride performance and long life; Offer ease of installationâ€â€can be connected directly into the original connectors on the vehicle; Built to original quality standards for exceptional durability, direct fit, and superior performance; Original air spring technology to ensure safe stopping distance, predictable handling, and original ride comfort; Backed by Bilstein, Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-146092
Zoro #
G602029819
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
6.1 in
Width
6.1 in
Ride Height Adjustable
Yes

Details

Lower Mount Type
Eye 16.2mm
Finish
Black Paint
Features
Perfect OE replacement shocks and struts to give your car a premium like-new feel; Made from brand-new components for original ride performance and long life; Offer ease of installationâ€â€can be connected directly into the original connectors on the vehicle; Built to original quality standards for exceptional durability, direct fit, and superior performance; Original air spring technology to ensure safe stopping distance, predictable handling, and original ride comfort; Backed by Bilstein, Limited Lifetime Warranty
Weight
11.44 lbs
Design
Air
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Budget
Med-High
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Spring Seat Included
Yes - Fixed
Series
B4 OE Replacement (Air)
Handling Characteristic
Stock, Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.